- 8500 Series
- 10-30 Vdc Power Supply
- PNP Output
- 3 pin, M8 Plug Connection
- Polycarbonate Housing
options
- Visible red beam
| Housing Size | M18 x 1 |
| Range [Max] | 3 m |
| Maximum Output Current | 2 mA |
| Power On Indicator | n/a |
| Operation Temperature [Max] | 60 °C |
| Housing Material | Polycarbonate |
| Range [Min] | 0 m |
| Switching Frequency | 250 Hz |
| Hysteresis | Approx. 3 - 10% |
| Residual Ripple | n/a |
| Series | 8500 |
| Operation Temperature [Min] | 43 °C |
| Control Feature | Sensitivity pot. and light/dark switch |
| Power Supply | 10-30 volts DC |
| Output Indicator | Yellow LED |
| Output | PNP |
| Connection | 3 pin, M8 Plug |
| Short Circuit Protection | Yes |
| Response Time | 2 ms/2 ms |
| Weight | 0.1 LB |

