- 8800 Series
- 20 - 250 Vac Power Supply
- SCR Output
- 5 m Cable Connection
- Polycarbonate Housing
options
- Visible red beam
| Range [Min] | 0 m |
| Housing Material | Polycarbonate |
| Output Indicator | Yellow LED |
| Power Supply | 20-250 volts AC |
| Control Feature | Sensitivity pot. and light/dark switch |
| Power On Indicator | n/a |
| Short Circuit Protection | Yes |
| Range [Max] | 3 m |
| Operation Temperature [Min] | 47 °C |
| Hysteresis | Approx. 3 - 10% |
| Response Time | 25 ms/25 ms |
| Operation Temperature [Max] | 60 °C |
| Housing Size | M18 x 1 |
| Residual Ripple | n/a |
| Output | SCR |
| Connection | 5 m Cable |
| Maximum Output Current | 2 mA |
| Series | 8800 |
| Switching Frequency | 25 Hz |
| Weight | 0.1 LB |

