- Series 3000C
- 10 - 30 V dc Power Supply
- 9.5 x 11.5 Polyester Housing
- 5 m Cable Connection
- 6 m Max Range
| Sealing Class | IP 67 |
| Range [Max] | 6 m |
| Range [Min] | 0 m |
| Housing Material | Polyester |
| Control Feature | Adjustable range and test input |
| Short Circuit Protection | No |
| Power Supply | 10-30 volts DC |
| Operation Temperature [Min] | -20 °C |
| Housing Size | 9.5 x 11.5 |
| Current Consumption | 30 mA @ 30 V dc |
| Type | Transmitter |
| Operation Temperature [Max] | 50 °C |
| Connection | 5 m Cable |
| Weight | 0.5 LB |

