- Series 6000
- 10 - 30 V dc Power Supply
- 9.5 x 11.5 Polyester Housing
- 3 pin, M8 Plug Connection
- 6 m Max Range
| Operation Temperature [Max] | 60 °C |
| Control Feature | Adjustable range and test input |
| Series | 6000 |
| Power Supply | 10-30 volts DC |
| Operation Temperature [Min] | -20 °C |
| Range [Max] | 6 m |
| Short Circuit Protection | Yes |
| Power On Indicator | Green LED |
| Range [Min] | 1 m |
| Housing Size | 9.5 x 11.5 |
| Housing Material | Polyester |
| Connection | 3 pin, M8 Plug |
| Sealing Class | IP 67 |
| Type | Transmitter |
| Current Consumption | 10 mA @ 32 V dc |
| Weight | 1.0 LB |

