- Series 6000
- 10 - 30 V dc Power Supply
- M12 x 1 Polycarbonate Housing
- 3 pin, M8 Plug Connection
- 6 m Max Range
| Range [Max] | 6 m |
| Series | 6000 |
| Operation Temperature [Max] | 60 °C |
| Control Feature | Adjustable range and test input |
| Sealing Class | IP 67 |
| Power Supply | 10-30 volts DC |
| Power On Indicator | Green LED |
| Connection | 3 pin, M8 Plug |
| Range [Min] | 1 m |
| Housing Size | M12 x 1 |
| Housing Material | Polycarbonate |
| Operation Temperature [Min] | -20 °C |
| Type | Transmitter |
| Short Circuit Protection | Yes |
| Current Consumption | 10 mA @ 32 V dc |
| Weight | 0.5 LB |

