- Series 8000
- 10 - 30 V dc Power Supply
- M18 x 1 Stainless Steel Housing
- 4 pin, M12 Plug Connection
- 20 m Max Range
| Remarks | Range specified in conjunction w/* SMR 8420/8520 |
| Operation Temperature [Min] | -20 °C |
| Operation Temperature [Max] | 60 °C |
| Range [Min] | 0 m |
| Housing Size | M18 x 1 |
| Range [Max] | 20 m |
| Short Circuit Protection | No |
| Power On Indicator | Green LED |
| Sealing Class | IP 67 |
| Power Supply | 10-30 volts DC |
| Output | N/A |
| Type | Transmitter |
| Connection | 4 pin, M12 plug |
| Housing Material | Stainless Steel |
| Control Feature | Test Input |
| Current Consumption | 15 mA |
| Series | 8000 |
| Weight | 1.0 LB |

