- 8000 Series Transmitter, 20-250 Volts AC, Stainless Steel Housing, Cable Connection (7 m Maximum Range)
| Range [Max] | 7 m |
| Range [Min] | 0 m |
| Housing Size | M18 x 1 |
| Housing Material | Stainless Steel |
| Power On Indicator | Green LED |
| Operation Temperature [Min] | -20 °C |
| Sealing Class | IP 67 |
| Series | 8600 |
| Short Circuit Protection | No |
| Output | N/A |
| Power Supply | 20-250 volts AC |
| Control Feature | n/a |
| Type | Transmitter |
| Connection | 5 m Cable |
| Light Immunity @ 20% | > 10,000 lux |
| Current Consumption | 3 mA |
| Remarks | Range specified in conjunction w/* SMR8800 |
| Operation Temperature [Max] | 60 °C |
| Weight | 0.5 LB |

