- TI-FQ Series
- 12 - 30Vdc Power Supply
- NPN or PNP (may be selected) Output
- 2 m Cable Connection
- Housing: ABS - Lenses: methacrylate Housing
options
- polarized optic
- Connector M12
| Maximum Output Current | 200 mA |
| Operation Temperature [Min] | -10 °C |
| Housing Material | Housing: ABS - Lenses: methacrylate |
| Output Indicator | Yellow LED |
| Output | PNP, NPN |
| Housing Size | M12 x 1 |
| Control Feature | n/a |
| Connection | 2 m Cable |
| Power Supply | 12 - 30 volts DC |
| Short Circuit Protection | Yes |
| Response Time | 5 ms |
| Operation Temperature [Max] | 60 °C |
| Residual Ripple | £ 10% |
| Power On Indicator | Green LED |
| Range [Max] | 3 m |
| Switching Frequency | 200 Hz |
| Series | TI-FQ |
| Range [Min] | 1 m |
| Weight | 0.5 LB |

