- TI-FQ Series
- 18- 240Vac Power Supply
- Relay (10x106 ops. Min.) Output
- 2 m Cable Connection
- Housing: ABS - Lenses: methacrylate Housing
options
- polarized optic
- Connector M12
| Output Indicator | Yellow LED |
| Maximum Output Current | 3A 30Vac - 1A 220Vac (90W, 360VA) |
| Housing Size | M12 x 1 |
| Control Feature | n/a |
| Connection | 2 m Cable |
| Short Circuit Protection | No |
| Housing Material | Housing: ABS - Lenses: methacrylate |
| Response Time | 100 ms |
| Switching Frequency | 10 Hz |
| Power Supply | 18- 240 volts AC |
| Series | TI-FQ |
| Range [Min] | 1 m |
| Operation Temperature [Min] | -10 °C |
| Operation Temperature [Max] | 60 °C |
| Range [Max] | 3 m |
| Power On Indicator | Green LED |
| Output | Relay (10x106 ops. Min.) |
| Weight | 0.5 LB |

