- Anti-Heat° Heat Absorbing Compound
- 12.00 oz Tube
features
- Eliminates heat damage
- Creates a barrier
- Non-toxic
- Harmless to the skin
- Asbestos free and odorless
- Adheres to horizontal, vertical and overhead surfaces
| Packing Type | Tube |
| Container Type | Tube |
| Capacity Volume | 12 oz |
| Container Size | 12 oz |
| Weight | 1.81 LB |

