- Bloxide° Rust Preventive Weldable Coating
- 1 qt Can
features
- Prevents rust formation even after extended period of storage in open yards
- Ease of striking the arc directly on the coating - need no removal/cleaning prior to welding
- Being aluminum based - it ensures X-ray quality weld - as aluminum acts as a scavenger
- Does not create hazardous fumes or odor upon welding on the coating
- Save $ $ $ as no secondary weld preparation such as grindng/sand blasting needed
| Capacity Volume | 1 qt |
| Resistance (Chemical) | Rust |
| Type | Weldable Primer Coating |
| Temp Range | 800.0 °F [Max] |
| Packing Type | Can |
| Applicable Materials | Steel |
| Physical Form | Liquid |
| Full Cure Time @ Temperature | 6 h @ 77 °F |
| Weight | 2.22 LB |

