- Infrared Thermometer
- ±2% Accuracy
features
- 16:1 distance to spot ratio
- Four digit backlit dual display
- Laser sight switchable
- Electronic trigger lock for continuous measurement
- Low-battery indication and auto power off
- A built-in jack for a K-Type thermocouple probe
| Power Source | (3) AAA Alkaline Batteries |
| Temp Range | -76.0 °F [Min], -60.0 °C [Min], 1157.0 °F [Max], 625.0 °C [Max] |
| Accuracy | ±2% |
| Response | 1 ms |
| Resolution (Angle) | 0.100° |
| Weight | 1.0 LB |

