- Tempilaq° G Temperature Indicating Liquid
- 1000 °F
applications
- PCB
features
- Surface temperature detection
- Easy to apply
- Nonflammable
- HAP free
- Traceable, documentable accuracy
- 44 temperature ratings available
| Temp Range | 1000.0 °F |
| Type | Temperature Indicating Liquid |
| Accuracy | ±1% |
| Packing Type | Bottle |
| Capacity Wt. [Nom] | 2 oz & lbs |
| Applicable Materials | Most Metals, Glass |
| Weight | 0.0 LB |

