Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tempil719-TS0475

719-TS0475

Tempilstik® – Fast, Accurate Surface Temperature Indicator
Item #101614278
  • Tempilstik® Temperature Indicator
  • 475 °F
Tempil719-TS0475
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tempilstik® Temperature Indicator
  • 475 °F

applications

  • Bearing, Transformer, Mold, PCB, Motor, Electronic Units, Hydraulic, Bearings, Transformers, Molds, Hydraulic System

features

  • Simple - no gauges or electronics
  • Easy-to-use
  • Greater density
  • Holder provides strong grip on the chalk avoiding slippage
  • Maximizes user efficiency in completing the application
  • Holder engineered for smooth operation
  • Most can be certified lead and sulfur free
Temp Range 475.0 °F
Accuracy ±1%
Type Temperature Indicating Stick
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison