- Tempilstik® Temperature Indicator
- 700 °F
applications
- Bearing, Transformer, Mold, PCB, Motor, Electronic Units, Hydraulic, Bearings, Transformers, Molds, Hydraulic System
features
- Simple - no gauges or electronics
- Easy-to-use
- Greater density
- Holder provides strong grip on the chalk avoiding slippage
- Maximizes user efficiency in completing the application
- Holder engineered for smooth operation
- Most can be certified lead and sulfur free
| Accuracy | ±1% |
| Type | Temperature Indicating Stick |
| Temp Range | 700.0 °F |
| Weight | 0.04 LB |

