- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 60 Tooth
- 1 1/2 in Belt Width
| Belt Width | 1 1/2 in |
| Finished Bore | N/A |
| Bushing Series | SF |
| Bushing Type | QD |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 9.549 in |
| Bore Type | Bushed Bore |
| Belt Size | H |
| No. of Teeth | 60 |
| Weight | 13.0 LB |

