- E Series QD Bushing
- 2.9375 in Bore Size
- 5 in Bolt Circle
| Inch/Metric | Inch |
| Bushing Series | E |
| Bore Size | 2.938 in - 2 15/16 in |
| Bolt Circle Diameter | 5 in |
| Weight | 10.0 LB |
| Inch/Metric | Inch |
| Bushing Series | E |
| Bore Size | 2.938 in - 2 15/16 in |
| Bolt Circle Diameter | 5 in |
| Weight | 10.0 LB |