Skip to content Skip to navigation menu
The Electron Corp.SD1 5/16

SD1 5/16

QD Bushing
Item #106313867
  • SD Series QD Bushing
  • 1.3125 in Bore Size
  • 2.688 in Bolt Circle
The Electron Corp.SD1 5/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SD Series QD Bushing
  • 1.3125 in Bore Size
  • 2.688 in Bolt Circle
Bolt Circle Diameter 2.688 in
Bushing Series SD
Bore Size 1.313 in - 1 5/16 in
Inch/Metric Inch
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison