- SK Series QD Bushing
- 24 mm Bore Size
- 3.313 in Bolt Circle
| Inch/Metric | Metric |
| Bore Size | 0.945 in - 24 mm |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Weight | 2.0 LB |
| Inch/Metric | Metric |
| Bore Size | 0.945 in - 24 mm |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Weight | 2.0 LB |