- Electronic Temperature Control & Bulb Well Assembly
- Setpoint Range -30 to 212 °F
features
- Line voltage, single-stage electronic temperature control
- Single-pole, double-throw relay output and LED indication
- Designed with heating or cooling modes of operation, adjustable differential and an interchangeable temperature sensor
- Couples electronic accuracy with remote sensing capabilities in a NEMA 1 high impact plastic enclosure suitable for surface or DIN-rail mounting
| Ambient Temperature Range [Max] | 140 °F |
| Setpoint Range [Max] | 212 °F |
| Control Material | NEMA 1 High Impact Lexan 950® Plastic |
| Differential Range [Min] | 1 °F |
| Setpoint Range [Min] | -30 °F |
| Input Voltage | 120 or 208/240 VAC, 50/60 Hz |
| Ambient Temperature Range [Min] | -30 °F |
| Differential Range [Max] | 30 °F |
| Weight | 10.0 LB |


