- AA Series Air Cooled Aftercooler
- 1 1/2 NPT
- 1/4 hp 115 Volt Motor
- 2,350 CFM
features
- Horizontal air flow
- Optional weatherproof junction box
- Floor or suspended mounting
- Optional TEFC motor(s)
- Ratings based on comprehensive testing
- Wired for single-point external connection
- Galvanized steel cabinet
- Heavy-gauge aluminum fan with steel hub
- Maximum operating pressure of 250 psig
- Maximum operating temperature of 350 °F
| Depth | 18.69 in |
| Cooling Type | Air |
| Voltage Rating | 115 |
| Fan Motor Horsepower | 1/4 hp |
| Port Size | 1 1/2 |
| Typical Compressor | 30 |
| Fits Motor Frame Size | 48 |
| Port Type | NPT |
| Flow | 2350 ft3/min |
| Rated SCFM | 170 |
| Weight | 145.0 LB |

