- AB Series Water Cooled Aftercooler
- 1 1/2 NPT
- 58 CFM
features
- All brass hubs and shell assemblies reduce or eliminate galvanic and other types of corrosion
| Flow | 58 SCFM |
| Port Size | 1 1/2 |
| Water Port NPT | 1/2 in |
| Fits Motor Frame Size | N/A |
| Port Type | NPT |
| Cooling Type | Water |
| Depth | 2.62 in |
| Air Port NPT | 1 1/2 in |
| Temperature Range [Max] | 350 °F |
| Fan Motor Horsepower | N/A |
| Typical Compressor | 5 to 7.5 |
| Voltage Rating | N/A |
| Pressure [Max] | 250 psig |
| Weight | 13.0 LB |

