- BOL Series Air Over Oil Cooler
- SAE-16 Port Size
- 35 gpm Maximum Flow
description
- The BOL Series heat exchanger is designed for a variety of industrial applications.
features
- High efficiency, brazed aluminum construction
- Compact design
- Eliminates costly water and sewer costs
- Industry standard
| Operating Temperature [Max] | 300 °F |
| Fan Motor Volts & Amps | N/A |
| Heat Rejection (Btu/Hr) | 78000 |
| Operating Pressure [Max] | 250 psi |
| Flow Range [Min] | 4.00 gal/min |
| Horsepower Heat Removed | 13 1/2 hp |
| Flow Range [Max] | 35.00 gal/min |
| Weight | 55 lb |
| Depth | 16.43 in |
| Fan Motor Horsepower | 1/2 hp |
| Port Size | SAE-12 |
| Port Type | SAE |
| Fits Motor Frame Size | 48C |
| Voltage Rating | 115/230 |
| Weight | 55.0 LB |


