Thermal Transfer Products Ltd.
EKS-712-T
EKS Series Compact Water Cooled Oil Cooler (High Efficient Finned Tubes)
Item #100641005
- EKS Series
- SAE-24 Port (Oil)
- 3/4" NPT (Water)
- Two-Pass Oil Cooler
features
- Large oil connections for minimum entering and exiting flow restriction
- Removable end bonnets for easy tube cleaning
- Mounting brackets designed so that cooler can be rotated in 90° increments
- High pressure ratings
- Lower water usage
| Flow Range [Min] | 6.00 gal/min |
| Port Size (Water) | 3/4 in |
| Port Size (Oil) | SAE-24 |
| Tube Side Passes | Two Pass |
| Height | 5.470 in |
| Port Type | SAE |
| Heat Removal | 23 |
| Weight | 19 lb |
| Length | 14.190 in |
| Horsepower Heat Removed | 22 1/2 hp |
| Operating Temperature [Max] | 250 °F |
| Width | 5 in |
| Operating Pressure [Max] | 500 psig |
| Flow Range [Max] | 24.00 gal/min |
| Weight | 19.0 LB |

