There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These air-cooled heat exchangers are used in hydraulic systems to remove heat from the system. It is recommended by manufacturers that the oil not exceed 140 °F. Excessive temperatures can cause the oil to oxidize, forming gum, varnish resins, sludge and acids. These by-products shorten the life of oil, cause valves to stick and can cause erratic operation of the hydraulic system. Excessive heat in the system also reduces efficiency while consuming more energy.
features
End bonnets removable for servicing
Highly efficient design lowers operating costs
Mounting feet included (may be rotated in 90° increments)
Steel hub and shell material
copper cooling tubes
Operating Temperature [Max]
350 °F
Tube Side Passes
One Pass
Port Type
NPT
Hub Material
Steel
Flow Range [Min]
1.50 gal/min
Flow Range [Max]
9.00 gal/min
Port Size (Oil)
1/2 in
Height
3 1/2 in
Horsepower Heat Removed
5 hp
Weight
7 lb
Port Size (Water)
1 in
Heat Removal
5
Length
11.240 in
Weight
7.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back