Thermal Transfer Products Ltd.
SB-402-A4-0
SB Series Water Over Oil Cooler (Bare Tube Bundle)
Item #101572154
- One Pass
- 5 gal/min Flow
- 8 hp Heat Removal
- Steel Hub
features
- End bonnets removable for servicing
- Highly efficient design lowers operating costs
- Mounting feet included (may be rotated in 90° increments)
- Steel hub and shell material
- copper cooling tubes
| Horsepower Heat Removed | 8 hp |
| Flow Range [Max] | 9.00 gal/min |
| Heat Removal | 8 |
| Port Type | NPT |
| Port Size (Water) | 1 in |
| Port Size (Oil) | 1/2 in |
| Weight | 10 lb |
| Length | 20.240 in |
| Tube Side Passes | One Pass |
| Height | 3 1/2 in |
| Operating Temperature [Max] | 350 °F |
| Hub Material | Steel |
| Flow Range [Min] | 1.50 gal/min |
| Weight | 10.0 LB |

