- UPA Series Air Cooled Aftercooler
- 1 1/2 NPT
- 1/12 hp 115/230 Volt Motor
- 945 CFM
features
- Horizontal or vertical air flow
- Lightweight
- may be shipped UPS
- Ratings based on comprehensive testing
- Floor or suspended mounting
- Steel cabinet with baked enamel finish
- Maximum operating pressure of 250 psig
- Maximum operating temperature of 350 °F
| Rated SCFM | 125 |
| Fan Motor Horsepower | 1/12 hp |
| Depth | 20 in |
| Port Type | NPT |
| Typical Compressor | 15 |
| Fits Motor Frame Size | Custom |
| Cooling Type | Air |
| Flow | 945 ft3/min |
| Voltage Rating | 115/230 |
| Port Size | 1 1/2 |
| Weight | 67.0 LB |

