- UPA Series Air Cooled Aftercooler
- 1/2 NPT
- 1/12 hp 115/230 Volt Motor
- 615 CFM
features
- Horizontal or vertical air flow
- Lightweight
- may be shipped UPS
- Ratings based on comprehensive testing
- Floor or suspended mounting
- Steel cabinet with baked enamel finish
- Maximum operating pressure of 250 psig
- Maximum operating temperature of 350 °F
| Voltage Rating | 115/230 |
| Depth | 9.5 in |
| Cooling Type | Air |
| Fits Motor Frame Size | Custom |
| Port Size | 1/2 |
| Rated SCFM | 43 |
| Port Type | NPT |
| Flow | 615 ft3/min |
| Typical Compressor | 7.5 |
| Fan Motor Horsepower | 1/12 hp |
| Weight | 27.0 LB |

