- Valueflex®/GS - Red Air/Water Hose
- Red
- 1/2" ID
- 700 ft Long
features
- Valuflex is a very economical general service air and water hose
- It can be used in numerous industrial, agriculture and construction applications where oil is not a factor
- Valueflex is easy to handle and very flexible due to it's multi-spiral layers of durable reinforcement
| I.D. | 1/2 in |
| Reinforcement | Spiral Polyester Yarn |
| Tube Material | EPDM |
| Bend Radius [Min] | 3 in |
| Color | Red |
| Weight @ Length | 0.25 lb @ 1 ft |
| Operating Pressure | 200 psi |
| O.D. | 0.88 in |
| Operating Temp. | -40 °F [Min], -40 °C [Min], 212 °F [Max], 100 °C [Max] |
| Length | 700 ft |
| Cover Material | EDPM |
| Weight | 0.14 LB |

