- Air Power™ Jackhammer Hose
- Red
- 3/4" ID
- 50 ft Long
features
- Thermoid Air Power Jackhammer is a hose as tough as its name
- A rugged four-spiral construction
- Air power can tackle the job that only a jackhammer can dish out
| Color | Red |
| Reinforcement | Spiral Polyester Yarn |
| I.D. | 3/4 in |
| Cover Material | EDPM |
| Operating Temp. | -40 °F [Min], -40 °C [Min], 212 °F [Max], 100 °C [Max] |
| Weight @ Length | 0.38 lb @ 1 ft |
| Length | 50 ft |
| O.D. | 1.16 in |
| Tube Material | EPDM |
| Operating Pressure | 200 psi |
| Bend Radius [Min] | 4.5 in |
| Connection Size | 3/4 in |
| Connection Type | Couplings |
| Weight | 17.261 LB |

