- Red Air Tool Coupled Hose
- Red
- 3/8" ID
- 25 ft Long
features
- This tough, versatile factory coupled air hose is specifically designed to stand up to the harsh working conditions found on most project construction sites and industrial environments
- The hose will resist kinking, abrasions, heat and ozone
| Connection Type | Male/Male |
| O.D. | 0.72 in |
| Length | 25 ft |
| Tube Material | EPDM |
| Cover Material | EDPM |
| Operating Pressure | 300 psi |
| Reinforcement | Spiral Polyester Yarn |
| Color | Red |
| Operating Temp. | -40 °F [Min], -40 °C [Min], 212 °F [Max], 100 °C [Max] |
| Connection Size | 3/8 in (NPT) |
| I.D. | 3/8 in |
| Weight | 0.0 LB |

