- Valueflex®/GS - Black Air/Water Hose
- Black
- 3/4" ID
- 700 ft Long
features
- Valuflex is a very economical general service air and water hose
- It can be used in numerous industrial, agriculture and construction applications where oil is not a factor
- Valueflex is easy to handle and very flexible due to it's multi-spiral layers of durable reinforcement
| Weight @ Length | 0.36 lb @ 1 ft |
| I.D. | 3/4 in |
| Reinforcement | Spiral Polyester Yarn |
| Operating Pressure | 200 psi |
| Tube Material | EPDM |
| Operating Temp. | -40 °F [Min], -40 °C [Min], 212 °F [Max], 100 °C [Max] |
| Cover Material | EDPM |
| Bend Radius [Min] | 4.5 in |
| Color | Black |
| O.D. | 1.16 in |
| Length | 700 ft |
| Weight | 0.0 LB |

