- Radial Aire Hose
- Red
- 1/4" ID
- 500 ft Long
features
- Radial aire is a premium, multipurpose PVC air hose used across industry
- Radial Aire is a medium-high resistant hose
- It features a durable PVC cover and tube with a two-spiral polyester cords that help keep the hose kink resistant and flexible
| O.D. | 0.5 in |
| Operating Temp. | -40 °F [Min], -23 °C [Min], 150 °F [Max], 66 °C [Max] |
| Color | Red |
| Weight @ Length | 0.09 lb @ 1 ft |
| Length | 500 ft |
| Reinforcement | Spiral Polyester Yarn |
| Cover Material | PVC, RMA Class B |
| I.D. | 1/4 in |
| Tube Material | PVC, RMA Class B |
| Bend Radius [Min] | 1.5 in |
| Operating Pressure | 300 psi |
| Weight | 0.0 LB |

