- Hercules® 500 Multipurpose Hose
- Yellow
- 3/8" ID
- 700 ft Long
features
- Hercules 500 is a multipurpose hose that is durable enough to stand up to the toughest construction job
- Is an extremely abrasion resistant hose that is ideal for industrial applications
- It's four-spiral yarn reinforcement construction maximizes flexibility and strength while providing a constant working pressure and a 4:1 burst safety factor
- A highly visible, fluorescent yellow, carboxylated NBR/PVC blend cover provides superior resistance to abrasion, oils and other petroleum based products
- These features makes Hercules 500 ideal for extra heavy duty pneumatic use or for the transfer of many liquids
| Weight @ Length | 0.21 lb @ 1 ft |
| Operating Pressure | 500 psi |
| Reinforcement | Spiral Polyester Yarn |
| Tube Material | NBR/PVC, RMA Class A |
| O.D. | 0.75 in |
| Bend Radius [Min] | 2.25 in |
| Length | 700 ft |
| Operating Temp. | -40 °F [Min], -40 °C [Min], 212 °F [Max], 100 °C [Max] |
| Color | Yellow |
| I.D. | 3/8 in |
| Cover Material | NBR/PVC, Carboxylated Nitrile Blend RMA Class A |
| Weight | 0.0 LB |

