- Maxecon/GP Air/Water Hose
- Red
- 1 1/4" ID
- 500 ft Long
features
- Maxecon is an excellent general purpose air and water service hose that can be used by all industries
- It is non-conductive and offers a medium-high oil resistance
| Operating Pressure | 250 psi |
| I.D. | 1 1/4 in |
| Color | Red |
| Length | 500 ft |
| Tube Material | Nitrile Blend |
| Operating Temp. | -20 °F [Min], -29 °C [Min], 160 °F [Max], 71 °C [Max] |
| O.D. | 1.78 in |
| Reinforcement | Spiral Polyester Yarn |
| Bend Radius [Min] | 8.75 in |
| Weight @ Length | 0.78 lb @ 1 ft |
| Cover Material | Nitrile Blend |
| Weight | 0.0 LB |

