- Flex-Loc™ Push-On Air Hose
- Black
- 1/2" ID
- 250 ft Long
features
- Flex-Loc is the state-of-the-art in push-on hose
- It allows push-on fittings to be inserted into place easily and quickly
- No special crimping tools are required
- The superior holding ability is created by a unique spiral yarn angle design and aramid fiber reinforcement that grip the fittings from the inside
| Length | 250 ft |
| Bend Radius [Min] | 3 in |
| Operating Temp. | -20 °F [Min], -29 °C [Min], 180 °F [Max], 82 °C [Max] |
| Color | Black |
| Operating Pressure | 250 psi |
| Weight @ Length | 0.16 lb @ 1 ft |
| Cover Material | Nitrile/PVC RMA Class A |
| O.D. | 0.75 in |
| Tube Material | Nitrile, RMA Class A |
| I.D. | 1/2 in |
| Weight | 47.5 LB |

