| Thickener | Lithium |
| Lubricant Type | All Purpose |
| Color | Yellowish Brown |
| Water-Resistant | Excellent |
| Temperature Range [Max] | 100 °C |
| Base Oil | Mineral Oil |
| Thickener Type | Lithium |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Temperature Range [Min] | -15 °C |
| Type | Grease |
| Weight | 0.88 LB |

