| No. of Carriages | 1 |
| Accuracy Class | Normal |
| Rail Height | 9.5 mm |
| Carriage Bolt Hole Spacing - Length | 40 mm |
| Carriage Width | 27 mm |
| Carriage Height | 12 mm |
| Carriage Length | 42.9 mm |
| Rail Width | 15 mm |
| Material | Stainless Steel |
| Rail Length | 150 mm |
| Rail Hole Dimensions | 3.5 x 6 x 4.5 |
| Preload Level | Normal |
| System Height | 16 mm |
| Screw Size | 3.00 mm |
| Weight | 0.306 LB |

