| Bolt Hole Spacing - Length | 60 mm |
| Length | 460.000 mm |
| Rail Type | Standard |
| Height | 12.500 mm |
| Size Code | 15 |
| Material | Steel |
| Rail Width | 15 mm |
| Edge to Hole Center | 20 mm |
| Rail Hole Dimensions | 3.5 x 6 x 4.5 |
| Bolt Hole Size | 3.5 mm |
| Accuracy Class | Normal |
| Weight | 1.22 LB |

