- 5/8" Shaft Dia
- 0.34375" Long
- Type 6
- Standard Flanged Nyliner® Bearing
features
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
- Antirotation key inhibits unwanted rotation of bearing
- Thin wall construction
- Automatically adjusting compensation gap
| Shaft Dia. | 0.625 in |
| Bearing Length | 11/32 in |
| Housing Bore | 0.687 in |
| Style | Type 6 |
| Flange Thickness | 0.03 in |
| Static Load Rating [Max] | 445 lbf |
| Outside Dia. | 0.688 in |
| Weight | 0.01 LB |
| EAN or UPC | 662486103981 |

