Skip to content Skip to navigation menu
60 Case® Standard Shafting (Metric)

12MM

60 Case® Standard Shafting (Metric)
Item #101196305
  • 12 mm dia
  • Class M
  • 14 ft Long
  • Alloy Steel
  • Precision Ground Linear Shafting
60 Case® Standard Shafting (Metric)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 mm dia
  • Class M
  • 14 ft Long
  • Alloy Steel
  • Precision Ground Linear Shafting

features

  • Available from stock in most material types and options
  • Made of high quality, specially developed alloy steel
  • Induction hardened with Rockwell values specific to the desired material
  • The case depth is precisely controlled for consistent quality
  • Centerless ground for an industry leading cataloged surface finish of 8 Ra max.
  • Roundness within 0.000080" for class L, S, D, M and 0.000050" for class N
  • Straight within 0.001" per foot cumulative when shipped from the factory
  • Can be cut to your specified length
  • Can be conditioned for corrosive environments
Nominal Size 12 mm
Length 168 in
Weight per Inch 0.05 lb
Material Carbon Steel
Random Length Yes
Class M
Hardened Yes
Shaft Dia. [Max] 0.4724 in
Shaft Dia. [Min] 0.4720 in
Hardness Depth 0.04 in
Shaft Dia. 12.0000 mm
Finish Standard
Diameter Tolerance [Min] 0.4720 in
Diameter Tolerance [Max] 0.4724 in
Weight 3.8 LB
EAN or UPC 662486360896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison