- 0.875" Shaft Diameter
- 0.469" Long
- Type 5
- Standard Flanged Nyliner® Bearing
features
- Thin wall construction
- Automatically adjusting compensation gap
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
| Outside Dia. | 0.94 in |
| Flange Thickness | 0.03 in |
| Static Load Rating [Max] | 870 lbf |
| Housing Bore | 0.937 in |
| Style | Type 5 |
| Bearing Length | 15/32 in |
| Shaft Dia. | 0.875 in |
| Weight | 0.01 LB |

