- 1" Shaft Diameter, 1" Long, Type 5, Standard Flanged Nyliner® Bearing
features
- Thin wall construction
- Automatically adjusting compensation gap
- Can take both axial and radial loads while providing secure retention
- Recommended clearances allow for trouble-free operation
- Greatly increased PV (pressure x surface velocity)
- Higher operating temperatures
- Sophisticated internal lubricant promotes lower friction
| Style | Type 5 |
| Flange Thickness | 0.045 in |
| Housing Bore | 1.0935 in |
| Static Load Rating [Max] | 2140 lbf |
| Shaft Dia. | 1 in |
| Outside Dia. | 1.109 in |
| Bearing Length | 1 in |
| Weight | 0.07 LB |
| EAN or UPC | 662486109587 |

