- 16 mm dia
- Class MMT1
- Carbon Steel
- Standard Finish
- 178" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Radial drilled and tapped holes ready for immediate use
| Material | Alloy Steel |
| Hole Center to End of Shaft | 50 mm |
| Finish | Standard |
| Thread Pitch | 0.8 mm |
| Thread Diameter | M5 |
| Shaft Dia. | 16 mm |
| Class | MMT1 |
| Nominal Size | 16 mm |
| Hardness Depth | 0.04 in |
| Hardened | Yes |
| Length | 178 in |
| Shaft Dia. [Min] | 0.6295 in |
| Weight per Inch | 0.088 lb |
| Shaft Dia. [Max] | 0.6299 in |
| Hole Center to Center | 100 mm |
| Thread Type | N/A |
| Threads per Inch | N/A |
| Weight | 0.07 LB |

