Thomson Industries
1DC-08-JOD L40
Double Side Mounted Continuously Supported Linear Guide System w/Carriage
Item #104841826
- 1/2" Nominal Shaft Diameter
- 2 Shaft
- 4 Standard Pillow Block
- w/Type SSRA Support Rail
- 40" Shaft Length
features
- Versatile, side-mounted geometry for optimizing mounting ability
- Provides increased pull-off capacity
- Use when rigidity is required
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Continuously supported for maximum load applications without concerns for shaft deflection
| Shaft Material | Alloy Steel |
| Mounting Holes Width | 4 in |
| Shaft Length | 40 in |
| Base to Centerline of Shaft | 7/8 in |
| No. of Shafts | 2 |
| Table Top Width | 7 1/4 in |
| Tapped Hole Size | 1/4-20 |
| Support Part No. | SSRA-8 |
| Bolt Size | #8-32 |
| System Type | Building Block |
| Bolt Hole Size Dimension | #8-32 |
| Support Type | Type SSRA Support Rail |
| Nominal Shaft Diameter | 1/2 in |
| No. of Bearings | 4 |
| Table Thickness | 1/2 in |
| Table Material | Aluminum, Black Oxide Finish |
| Length Bolt Center | 1.25 in |
| Table Top Length | 5 1/2 in |
| Pillow Block Length | 1 1/2 in |
| Center Line to Top of Pillow Block | 0.687 in |
| Bearing Type | Standard Pillow Block |
| Pillow Block Height | 1.44 in |
| Pillow Block Part No. | SPB-8-OPN-MOD |
| Mounting Holes Length | 2.63 in |
| Pillow Block Width | 1.12 in |
| Carriage Table Top | Yes |
| Pillow Block Material | Aluminum, Black Oxide Finish |
| Weight | 20.75 LB |
