- 1 Inch , Class L, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Diameter Tolerance [Max] | 0.9995 in |
| Hardness Depth | 0.08 in |
| Length | 204 in |
| Finish | Standard |
| Weight per Inch | 0.222 lb |
| Diameter Tolerance [Min] | 0.9990 in |
| Random Length | Yes |
| Material | Alloy Steel |
| Class | L |
| Nominal Size | 1 in |
| Hardened | Yes |
| Shaft Dia. | 1 in |
| Weight | 44.8 LB |
| EAN or UPC | 662486351399 |

