- 1" dia
- Class L
- 440 Stainless Steel
- Standard Finish
- 178" Long (Random Length)
features
- Surface finish 12 Ra microinch
- Case hardened to Rc 50-55
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Radial drilled and tapped holes ready for immediate use
- Corrosion-resistant
| Class | L |
| Thread Type | UNC |
| Thread Pitch | N/A |
| Nominal Size | 1 in |
| Material | 440 Stainless Steel |
| Finish | Standard |
| Shaft Dia. [Min] | 0.999 in |
| Hardness Depth | 0.08 in |
| Length | 178 in |
| Threads per Inch | 20 |
| Shaft Dia. [Max] | 0.9995 in |
| Thread Diameter | 1/4 |
| Shaft Dia. | 1 in |
| Hole Center to Center | 6 in |
| Weight per Inch | 0.222 lb |
| Hole Center to End of Shaft | 3 in |
| Weight | 39.52 LB |

