- 2 1/2 Inch , Class L, Steel, Precision Ground Linear Shafting
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
| Nominal Size | 2 1/2 in |
| Class | L |
| Material | Alloy Steel |
| Hardened | Yes |
| Weight per Inch | 1.391 lb |
| Diameter Tolerance [Min] | 2.4985 in |
| Diameter Tolerance [Max] | 2.4993 in |
| Random Length | Yes |
| Shaft Dia. | 2.5 in |
| Finish | Standard |
| Hardness Depth | 0.1 in |
| Length | 204 in |
| Weight | 281.0 LB |
| EAN or UPC | 662486517436 |

