- 25 mm dia
- Class MMT1
- Carbon Steel
- Standard Finish
- 166" Long
features
- Surface finish 12 Ra microinch
- Case hardness 60 HRC minimum
- Roundness 80 millionths of an inch
- Standard straightness 0.001" per foot cumulative
- Radial drilled and tapped holes ready for immediate use
| Hole Center to Center | 200 mm |
| Thread Type | N/A |
| Weight per Inch | 0.216 lb |
| Hole Center to End of Shaft | 100 mm |
| Threads per Inch | N/A |
| Finish | Standard |
| Hardness Depth | 0.08 in |
| Shaft Dia. [Min] | 0.9838 in |
| Shaft Dia. [Max] | 0.9843 in |
| Class | MMT1 |
| Length | 178 in |
| Thread Diameter | M8 |
| Shaft Dia. | 25 mm |
| Thread Pitch | 1 mm |
| Nominal Size | 25 mm |
| Material | Alloy Steel |
| Weight | 0.109 LB |

