- Helical Crowned Gearing
- Cyclical Duty
- 75 mm Frame Size
- Metric
| Key Length | 32 mm |
| Back Lash | 4 arc-minutes |
| Flange Square | 75 mm |
| Length | 60.000 mm |
| Output Shaft Thread | M8 |
| Torque @ 5000 rpm | 541 in lb |
| Shaft End Distance | 1.5 mm |
| Ratio | 7:1 |
| Duty | Cyclical Duty |
| Pilot Diameter | 70 mm |
| Output Shaft Length | 56 mm |
| No. of Stages | 1 |
| Stiffness | 48.3 in lb/arc min |
| Bolt Hole | 7 mm |
| Inline/Right Angle | Inline |
| Slim Line/Standard | Standard |
| Key Height | 24.5 mm |
| Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
| Inch/Metric | Metric |
| Torque @ 1000 rpm | 621 in lb |
| Inertia | 2.8 in lb |
| Frame Size | 75 mm |
| Key Square | 6 mm |
| Type | ValueTRUE |
| Flange Thickness | 8 mm |
| Shaft Type | Single |
| Pilot Length | 20 mm |
| Efficiency | 95 % |
| Gearing | Helical Crowned |
| Peak Torque | 1322 in lb |
| Torque @ 3000 rpm | 569 in lb |
| Bolt Circle Dia. | 85 mm |
| Output Shaft Diameter | 22 mm |
| Series | ValueTRUE |
| Adapter Length | 1.69 in |
| Weight | 5.512 LB |

